TX particle board screw countersunk head zinc-coated partial thread
Steel zinc plated PT cs head TX w. thr-cutt. tip
SCR-CS-TX25-(A2K)-4,5X40/27
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d) | 4.5 mm |
Length (l) | 40 mm |
Head type | Disc countersunk head |
Head diameter (dh) | 9.00 mm |
Internal drive | TX25 |
Thread length (lg) | 27 mm |
Core diameter | 3.10 mm |
Material | Steel C1022 |
Surface | Zinc plated transparent |
Product weight (per item) | 2.94 g |
Screw requiring approval | Yes |
RoHS-compliant | Yes |