Welcome to Würth Finland For trade customers only

TX30 Light concrete screw

Aerated concrete anchor, pan head
DWL-(W-LG/KBRM-P)-PANHD-ST-TX30-8X90

Art.-no. 0903008090

EAN 4058794784725

-
TX30 Light concrete screw

Art.-no. 0903008090

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Anchor diameter

8 mm

Anchor length (l) (l)

90 mm

Surface

Zinc plated

Max. attachment height (d a) (da)

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information