Welcome to Würth Finland For trade customers only

Tab washer, external tab DIN 432, zinc-plated steel, blue passivated (A2K)

DIN 432 zinc plated
LOKPLT-EXTAB-DIN432-(A2K)-6,4X19X0,75

Art.-no. 043300 6
EAN 4045727223970
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
Suitable for screw thread

M6

Nominal diameter (d1)

6.4 mm

Outer diameter (d2)

19 mm

Height (h1)

3 mm

Thickness (s)

0.75 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Design

With tap

Standards

DIN 432

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information