Welcome to Würth Finland For trade customers only

Table hinge

HINGE ZP 40X40 MM

Art.-no. 0689400032

EAN 4046777198478

-
Table hinge

Art.-no. 0689400032

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Notice

For mounting up to A = 100 mm for example, you can use ASSY countersunk screws with 3 mm diameter, up to A = 160 mm, you can use ASSY countersunk screws with 3.5 mm diameter.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Length (A)

40 mm

Width (B)

40 mm

Material thickness (M)

1.0 mm

Surface

Zinc plated

Limb length

20 mm

Limb length 2

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information