Welcome to Würth Finland For trade customers only

Take-up bearing unit PTUE 35

Take-up bearing unit, PTUE 35
CONTROL-UNIT-PTUE35

Art.-no. 1780111540

EAN 4053479809199

-
Take-up bearing unit PTUE 35

Art.-no. 1780111540

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d)

35 mm

Fixing distance (J)

0 mm

Length (L)

131.5 mm

Mounting bore diameter (N)

22 mm

Product weight (per item)

1650 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information