Tammermatic Alkaline
Cleaning concentrate Tammermatic Alkaline
CLNCONCEN-CARWASH-ALKALINE-20LTR
Register and access more than 75 000 products
Prewash detergent and brush shampoo
- pH 13.6
- Only for automatic car wash machines
Rim/tyre wash
- For rim prewash detergent dispensers
- Concentration of working solution 1.5%
- Typical consumption approx. 10–30 ml/vehicle
Brush shampoo
- Keeps washing brushes clean and slippery
- Concentration of working solution 0.2–0.3%
- Typical consumption approx. 60–100 ml/vehicle
Datasheets(X)
Contents | 20 l |
Product weight (per item) | 21.8 kg |
Chemical basis | 0 - not applicable |
Smell/fragrance | Mild |
Container | Canister |
Colour | Clear |
pH value | 13.7 |
Shelf life from production | 12 Month |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |