Tammermatic Foam
Cleaning concentrate Tammermatic Foam
CLNCONCEN-CARWASH-FOAM-SWANLINE-20LTR
Register and access more than 75 000 products
Foam wash
- Increases the effectiveness of the prewash by binding the prewash detergent to the surface and lengthening the treatment time
- Concentration of working solution: 0.8%
- Typical consumption approx. 20–30 ml / vehicle
- pH 10.8
Datasheets(X)
Contents | 20 l |
Product weight (per item) | 21.2 kg |
Smell/fragrance | Mild |
Container | Canister |
Colour | Clear |
pH value | 10.8 |
Shelf life from production | 12 Month |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |