Tammermatic Insect
Cleaning concentrate prewash Tammermatic Insect
CLNCONCEN-CARWASH-INSECT-SWANLINE-20LTR
Register and access more than 75 000 products
Insect remover
- Used as an additional prewash detergent or as the prewash detergent in automatic car washes
- Concentration of working solution: 5–12%
- Concentration of working solution in manual application: 5–20%
- pH 13.0
Datasheets(X)
Contents | 20 l |
Product weight (per item) | 21.5 kg |
Chemical basis | 0 - not applicable |
Container | Canister |
Colour | Green |
pH value | 13 |
Shelf life from production | 12 Month |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |