Tammermatic Wash
Cleaning concentrate prewash Tammermatic Wash
CLNCONCEN-CARWASH-WASH-EASYBOX-10LTR
Register and access more than 75 000 products
Prewash detergent for spring, summer and autumn use
- Effectively loosens soot and coarse dirt
- For washing vehicles all year round
- Concentration of working solution: 5–15%
- pH 13.4
Datasheets(X)
Contents | 10 l |
Product weight (per item) | 10.9 kg |
Chemical basis | 0 - not applicable |
Smell/fragrance | Mild |
Container | Disposable dispenser |
Colour | Clear |
pH value | 13.4 |
Shelf life from production | 12 Month |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |