Welcome to Würth Finland For trade customers only

Taper-grooved dowel pin

ISO 8745 steel zinc plated
PIN-TAPGRVD-ISO8745-(A2K)-5X20

Art.-no. 0248610520

EAN 4045727216156

-
Taper-grooved dowel pin

Art.-no. 0248610520

-
Quantity
PU
x 500 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

ISO 8745, galvanised steel
NoticeReplaces DIN 1472
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

20 mm

Chamfer length (c1)

0.63 mm

Standards

ISO 8745, DIN 1472

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information