Tapered brush HST A4
Tapered brush, curled, stainless steel
TAPBRSH-AG-M14-0,3
Register and access more than 75 000 products
Datasheets(X)
Diameter (D) | 100 mm |
Effective width (A) | 10 mm |
Usable length of wire (H) | 20 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.3 mm |
Design | Conical |
Material of wire | Stainless steel |
Max. rotation speed | 15000 rpm |