Welcome to Würth Finland For trade customers only

Tapping screw

GEFU DIN 7500-1 steel zinc plated hexagon head
SCR-DIN7500-DE-FLG-WS7-(A2K)-M4,0X10

Art.-no. 020934 10
EAN 4053479882536

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Taps a drilled pilot hole with a constant thread, no chipping.
  • Small fastening torque.

  • Standard metric thread.

  • No thread lock needed.

  • High vibration resistance.

  • Can be used to join metal to metal or wood to metal.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

10 mm

Head diameter (dk)

7 mm

Collar diameter (d2)

8.5 mm

Head height (k1)

4.15 mm

External drive (s1)

WS7

Standards

DIN 7500

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Hexagon

Thread type

Metric thread

Collar/flange

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information