Tapping screw
GEFU DIN 7500-1 steel zinc plated hexagon head
SCR-DIN7500-DE-FLG-WS7-(A2K)-M4,0X12
GEFU 2
Register and access more than 75 000 products
- Small fastening torque.
- Standard metric thread.
- No thread lock needed.
- High vibration resistance.
- Can be used to join metal to metal or wood to metal.
Datasheets(X)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 12 mm |
Collar diameter (d2) | 8.5 mm |
Head height (k1) | 4.15 mm |
External drive (s1) | WS7 |
Standards | DIN 7500 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Metric thread |