Tapping screw raised countersunk head
Tapping screw raised countersunk head, others
SCR-RSDCS-ISO14587-C-TX20-A4-4,2X9,5
Register and access more than 75 000 products
Datasheets(X)
Standards | ISO 14587 |
Material | Stainless steel A4, 1.4401 |
Surface | Plain |
Head type | Raised countersunk milling head |
Internal drive | TX20 |
Head diameter (dk) | 8.4 mm |
Length (l1) | 9.5 mm |
Head height (k1) | 2.6 mm |
RoHS-compliant | Yes |