Tar spray
Adhesive lubricant aerosol tar w-plus
ADHLUB-(AEROSOL-TAR)-400ML
Register and access more than 75 000 products
- Protects threads
- Keeps joints easy to open
- Pleasant scent
- Suitable for applications where temperature does not exceed +70 °C
- Not for joints that are in constant contact with hydrocarbon solvents or strong cleaning agents
Datasheets(X)
Chemical basis | Acetone |
Colour | Brownish |
Min. temperature conditions | 0 °C |
Max. temperature conditions | 0 °C |
Max. temperature resistance | 50 °C |
Kinematic oil basis viscosity | 0 m²/s |
Acid-free | Yes |
Contents | 400 ml |
Weight of content | 286 g |
Shelf life from production | 36 Month |