Welcome to Würth Finland For trade customers only

Technical compartment Label

Utility services (text)
INFOSIGN-ADH-(TECHNICAL ROOM)-400X100MM

Art.-no. 0899075654
EAN 4062856507269

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Length

100 mm

Width

400 mm

Material

Vinyl

Colour

Blue, White

Language

Finnish

Design

Self-adhesive

Product weight (per item)

15 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information