Welcome to Würth Finland For trade customers only

Telescopic handle with water throughflow

Telescopic pole with water-fed
TELEPL-F.WASHBRSH-(150-250CM)

Art.-no. 0891350179

EAN 4046777449280

-
Telescopic handle with water throughflow

Art.-no. 0891350179

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Glass fibre-reinforced handle with water flow and euro hose connector

Robust material


  • The extending part is made of corrosion-resistant anodised aluminium

  • The shaft is made of reinforced plastic, which protects against cold


Good, comfortable grip


  • Shaft thickness: Ø 32 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Max. length

2780 mm

Min. length

1600 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information