Telescopic inspection mirror with soft grip
Telescopic inspection mirror with soft handle
TELEMROR-D60MM-(L255-850MM)
Art.-no. 071535 71
EAN 4062856292226
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Impact-resistant mirror 60 mm in diameter
For precise, visual inspection of areas that are difficult to see
- With telescopic handle, extendable to max. 850 mm
- With soft grip and practical pocket clip
- Double joint allows adjustment of the mirror in all directions; easily adjustable and lockable thanks to the screw
Product information
Datasheets(X)
Material | Brass / steel |
Surface | Chrome plated |
Diameter of mirror | 60 mm |
Min./max. length | 255-850 mm |