Welcome to Würth Finland For trade customers only

Telescopic levelling rule, Tenimeter

Telescopic levelling rule tenimeter
LEVLRULE-TELE-ALU-(L1,14-5,00M)

Art.-no. 0714646210

EAN 4038898207016

-
Telescopic levelling rule, Tenimeter

Art.-no. 0714646210

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Aluminium profiles: Anodised, telescopically extending



Easy and precise guidance of the individual sections



Push button screen


  • Easy, fast operation

  • Safety mechanism


Graduation: both sides, protected by protruding edges and anodic coating


  • Front side: Level graduation = cm-E graduation.

  • Rear side: mm graduation.


For measuring heights and lengths



For vertical alignment with a box level

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Min./max. length

1.24-5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information