Welcome to Würth Finland For trade customers only

Temperature sensor, type K TR-700

Temperature sensor K-type TR-700
TEMPSENSO-(F.TR-700)

Art.-no. 071553 202

EAN 6430048131611

-
Temperature sensor, type K TR-700

Art.-no. 071553 202

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For fluid temperature measurements


Measuring range: -50 … +700°C


Accuracy: ±2%


Sensor cable length: 175 cm


Sensor length: 160 mm


Sensor diameter: 3 mm

NoticeCalibration – product number 9998 259
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. temperature measuring range (10)

-50 to 700 °C

Product weight (per item) (20)

88 g

Min. temperature measuring range (30)

-50 °C

Max. temperature measuring range (40)

700 °C

Measuring accuracy (50)

+/- 2 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information