Welcome to Würth Finland For trade customers only

Tensioning washer DIN 6796, spring steel, zinc flake, silver (ZFSH)

DIN 6796 spring steel zinc flake
DISK-TENS-DIN6796-(ZFSH)-D16

Art.-no. 0413516
EAN 4046777718829

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Spring washers are co-stressed elements that use setting to counteract the loosening of screwed connections. This is achieved by maintaining the pre-tensioning force in the connection through a high degree of resiliency

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

39 mm

Height (h1)

5.25 mm

Thickness (s1)

4 mm

Standards

DIN 6796

Material

Spring steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Suitable for

Screw connections, property class 8.8 and 10.9

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information