Terminal bullet female WIP
Crimp round push connector fully insulated WIP
ROUND SOCKET CONNECTOR RED WIP
Art.-no. 2499558471
EAN 4056807020075
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
IP bag
Product information
Datasheets(X)
Min./max. wire cross section | 1.04-2.63 mm² |
Colour | Red |
Flange hole | M5 |
Length | 24 mm |
Max. nominal voltage | 600 V/AC/DC |
Material | Nylon (polyamide) |
Surface | Tin plated |
Halogen-free | Yes |
Silicone-free | Yes |
including:
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).