Terminal plug male WIP
Crimp round plug insulated WIP
SPADE CONNECTOR MALE RED WIP
Art.-no. 2499558461
EAN 4056807020068
Register and access more than 75 000 products
Datasheets(X)
Min./max. wire cross section | 0.5-1.65 mm² |
Colour | Red |
Flange hole | M4 |
Length of pin | 11.5 mm |
Length | 21.5 mm |
Max. nominal voltage | 600 V/AC/DC |
Material | Nylon (polyamide) |
Surface | Tin plated |
Halogen-free | Yes |
Silicone-free | Yes |
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units