Terrace / sauna bench screw
Stainless steel AISI 410 PT cs 90 degree TX
TERRACE SCREW 4,5X50 TX20 SS
Register and access more than 75 000 products
- Fixes 2x28 mm wood with a countersunk finish.
- The screw has a 28 mm long smooth shank, securing a 28-mm bench or terrace board tightly so the wood is not hanging on the thread.
- The countersunk head of the wood screw with a diameter of 8.8 mm will make tightening boards easier without the head sinking in the material, also making it easier to fix warped boards.
Datasheets(X)
Nominal diameter (d) | 4.5 mm |
Length (l) | 50 mm |
Head type | Countersunk head |
Head diameter (dh) | 8.8 mm |
Head height (k) | 4 mm |
Internal drive | TX20 |
Thread length (lg) | 22 mm |
Core diameter | 3.1 mm |
Material | Stainless steel AISI 410 |
Surface | Flake zinc |
Product weight (per item) | 3.5 g |
Screw requiring approval | 0 - not applicable |
RoHS-compliant | Yes |