Welcome to Würth Finland For trade customers only

Terrace screw A2 4.2x55 in plastic strip PH2

Stainless steel A2 terrace PT milling hd H groove
SCR-CS-60DGR-A2-H2-4,2X55X28MM

Art.-no. 0173042550

EAN 4099618317552

-
Terrace screw A2 4.2x55 in plastic strip PH2

Art.-no. 0173042550

-
Quantity
PU
x 500 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Terrace screw in strip A2 4.2x55 PH2 for fixing pressure impregnated wood

Suitable for most common band screwdrivers


  • Material A2 AISI 304

  • Cutting tip

  • Tip PH2

  • Strip of 50 screws, box of 500 screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.2 mm

Length (l)

55 mm

Thread length (lg)

28 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

7 mm

Internal drive

H2

Core diameter

2.55 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

DRYWLSCRDRIV-CORDL-(ATS18A+MSV55)-2X2AH

Lightweight and compact cordless drywall screw gun with automatic mode
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information