Test lead series TR-808 Trifitek
Probe set, TR-808
PRUEFSONDSET-F.MSRELNE-(TR-808)-12PCS
Register and access more than 75 000 products
- A large selection of useful accessories packed in a soft cover bag where the accessories stay clean, safe, and usable for a long time.
- The accessory set is especially designed for work relating to vehicles, installations, and maintenance, but it can also be used at other work sites and with different measurement devices.
- The kit comprises high-quality, durable accessories in CAT III 1000 V and CAT IV 1000 V, 16 A-20 A.
Datasheets(X)
Colour | Black |
Plug-connector diameter | 4 mm |
Connecting socket diameter | 4 mm |
Material | PVC - Polyvinyl chloride |
Overvoltage protection category | CAT III/1000 V |
Number of pieces in assortment/set | 12 PCS |