Test lead with flexible tip FLUKE® TL40
Test probe set, TL40 FLUKE
SET-F.TESTPRB-FLUKE-TL40
Art.-no.
0715539176
EAN 4058794350401
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Test lead pair (red+black), pointed tips, length adjustable from 0 – 76 mm.
- Long tool life thanks to extra hard tips
- Flexible, silicone-insulated test leads
- CAT II 150 V, 3 A safety rating, UL-listed
Product information
Datasheets(X)
Colour (10) | Black |
Product weight (per item) (20) | 70 g |
Material (60) | Silicone |