Welcome to Würth Finland For trade customers only

Test mandrel set, universal model

TESTMNDRL-SET-F.COMPRESSIONMEASURING

Art.-no. 5973316114

EAN 4062856698653

-
Test mandrel set, universal model

Art.-no. 5973316114

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The gauges are suitable for testing the compression of connectors in hydraulic assemblies.
  • The series has two types of gauges: GO and NO GO

  • The compression measure is correct when the GO gauge goes all the way through and the NO-GO gauge goes no further than the middle point of the connector spindle

  • Never insert the gauge when squeezing the hose

  • The set contains the following gauges: 3/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1", 1 1/4"
Notice

The manufacturer’s compression measures, if available, should be used.


Crimping must be carried out according to the manufacturer’s specified crimping dimensions; gauges can be used to verify the crimp, i.e. the mandrel indentation after pressing the sleeve.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Cold heading and cold extrusion steel, 1.0214

Product weight (per item)

3.65 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information