Welcome to Würth Finland For trade customers only

Thaw granules EKO

Ecological thaw granules
THAWGRA-SALTF-ECO-10KG

Art.-no. 0893000190

EAN 4062856143115

-
Thaw granules EKO

Art.-no. 0893000190

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Thaw granules based on sodium formate for ice removal and prevention of slippery surfaces
  • Particularly suitable for applications where fast and efficient thawing is required and where corrosive and environmental impact should be low

  • Can be used to prevent slips and to remove ice and snow

  • When applied in advance, efficiently prevents forming of slippery platforms and reduces ice and snow getting stuck on surfaces



  • Safe for the environment, people and animals

  • Biodegradable

  • Granule size 2–5 mm

  • Can be used down to approx. –15°C; however, it takes longer to thaw at low temperatures

  • Can be applied manually or with general application tools for solids

  • Can be used on its own or together with grit

NoticeLong, direct contact with zinc coating and galvanised materials must be avoided
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaAmount to be used to prevent slippery surfaces approx. 30 g/m² and when thawing after mechanical ice removal approx. 60 g/m². Surface material and structure, application method, weather conditions and traffic have an effect on the amount to be applied

Smell/fragrance

Odourless

Colour

White

pH value

Alkaline

Min./max. grain size

2-5 mm

Density

900 kg/m³

Max. grain size

5 mm

Product weight (per item)

10.000 kg

Min. grain size

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information