Welcome to Würth Finland For trade customers only

Thermal imaging camera FLIR ONE Edge

Thermal imaging camera FLIR ONE Edge
THERMIMACAMA-(FLIR ON EDGE)-160X120

Art.-no. 9501021963

EAN 4743254006072

-
Thermal imaging camera FLIR ONE Edge

Art.-no. 9501021963

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. temperature measuring range

-20 to 400 °C

Min./max. temperature conditions

-10 to 50 °C

Length x width x height

165 x 98 x 51 mm

Type of rechargeable battery/battery

Li-lon

Number of rechargeable batteries/batteries

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information