Welcome to Würth Finland For trade customers only

Thermoplastic steel fabric reinforced Double hose

Thermoplastic double hose, steel fabric
THERMPLST-HOSE-TWIN-5/16IN

Art.-no. 5973022905

EAN 4058794773361

-
Thermoplastic steel fabric reinforced Double hose

Art.-no. 5973022905

-
Quantity
PU
x 40 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For general use in hydraulics. For applications where a hydraulic double hose is required, eg forklift and other hoist operation

Boom and hose for enclosure installations.


  • Surface of slippery Polyurethane


The slippery surface of the hose minimizes friction.


As a whole, the hose is compact.


  • The surface is durable

  • Steel 1-fabric reinforcement

  • The polyester inner surface is not suitable for 2-K industrial paints, for example
Notice

Operating temperature -40 ° C… .. + 100 ° C (With Air and Water + 70 ° C)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter in inches

5/16 in

Internal diameter

8.1 mm

Operating pressure

250 bar

Burst pressure

1000 bar

Bending radius

55 mm

Outer diameter

13.2 mm

Material of inner core layer

Polyester

Material of outer layer

Polyurethane

Max. temperature resistance

100 °C

Min. temperature resistance

-40 °C

Weight per meter

0.380 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

FERRULE TO THERMOPLAST. HOSE 5/16

Collet chuck for thermoplastic hose R7, R8 - 1- and 2- steel reinforced hose
x 20 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information