Welcome to Würth Finland For trade customers only

Thermostatic mixer with spout ORAS NOVA ECO

Thermostatic mixer with spout ORAS NOVA ECO
SNGLLEVRTAP-SM-ORAS-NOVA-7462G

Art.-no. 9501020518

EAN 6414150081132

-
Thermostatic mixer with spout ORAS NOVA ECO

Art.-no. 9501020518

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass / steel

Surface

Chrome plated

Length

152 mm

Width

290 mm

Height

44 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information