Welcome to Würth Finland For trade customers only
Thickness meas. device, T-shape B, range 10 mm, depth 50 mm, scale int 0.01 mm - Mechanical thickness gauge, throat depth 50 mm, graduation 0.01 mm - 1
Thickness meas. device, T-shape B, range 10 mm, depth 50 mm, scale int 0.01 mm - Mechanical thickness gauge, throat depth 50 mm, graduation 0.01 mm - 2

The images are examples.

Thickness meas. device, T-shape B, range 10 mm, depth 50 mm, scale int 0.01 mm

THICKNGAUGE-MB0-10-33206010

Art.-no. 1970925716

-
Thickness meas. device, T-shape B, range 10 mm, depth 50 mm, scale int 0.01 mm

Art.-no. 1970925716

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring the thickness of leather, card, paper and films.

Execution

  • Robust throat
  • Precision measuring element
  • Replaceable gauge slides
  • Shapes A and B: rubber blankets, rubber sheets, felt, soft fabrics
  • Shape C: soft leather, cardboard, paper, films
  • Shape E: sheet metal, hard material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HK

EAN

4039247208609

Manufacturer Part Number

33206010

Form

B

Measuring surface diameter

20 mm

Min./max. length measuring range

0-10 mm

Scale value

0.01 mm

Bracket depth

50 mm

Display

Analogue

Meter diameter

58 mm

Calibration Group

CF

Harmonized System Code

90178090

Gross Weight

0.390 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information