Thin sheet anchor OLA
Plastic cavity anchor OLA
PLASTIC HOLLOW WALL ANCHOR OLA
Art.-no. 090341012
EAN 4053479969091
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Total length: 58 mm
Fixing thickness: min. 12 mm
Fixing thickness: min. 12 mm
Product information
Datasheets(X)
Anchor length (l) (l) | 58 mm |
Max. attachment height (d a) | 12 mm |
Material | Plastic |
Max. required screw diameter | 4 mm |
Hole diameter in component (d Bau) | 10 mm |