Thread sealant, PTFE, heat resistant
Pipe sealant PTFE, heat resist
PIPSEAL-DOS-PTFE-50G
Register and access more than 75 000 products
For cone or cylinder threaded metal pipe connections
- Max. thread R 3” (M80)
- Withstands the most common liquids and gases used in industry
- Replaces PFTE tape and hemp
- Pressure tolerance approx. 200 bar.
- Heat tolerance +200°C
- Fills the gap perfectly
- Prevents corrosion in threads
- Safe and quick installation simply
- The connection can be easily disassembled
- Solvent free
- Functional strength has been reached when at least 3 h have passed.
Datasheets(X)
Chemical basis | Methacrylic acid ether |
Colour | White |
Max. gap-filling ability | 0.50 mm |
Max. final strength | 24 h |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -55 to 200 °C |
Min. flashing point | 100 °C |
Min. prevail torque | 3 Nm |