Welcome to Würth Finland For trade customers only

Threaded pipe stainless steel male thread inch

Threaded pipe stainless steel male thread inch
PIP-SPCE-ET-(AISI316)-3/4IN-2M

Art.-no. 0862900536

EAN 4099618868146

-
Threaded pipe stainless steel male thread inch

Art.-no. 0862900536

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread diameter (G)

3/4 in

Length (L)

2000 mm

Surface

Plain

Material

Stainless steel A4 / stainless steel A4

Product weight (per item)

2800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information