Welcome to Würth Finland For trade customers only

Threaded sleeve 4.0 x 8.6 for central lubrication hose

Screw terminal for lubrication hose connection
FITT-CENTLUB-SLEV-ZN-(4,1-8,75MM)-L28MM

Art.-no. 5973101912

EAN 4065746321013

-
Threaded sleeve 4.0 x 8.6 for central lubrication hose

Art.-no. 5973101912

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Quick and easy installation without a clamp.

Hose connector sleeve for lubrication assemblies


Sleeve compatible with screw-type connectors.



Left-hand coarse thread and right-hand fine thread.


  • The left-hand thread prevents the hose from detaching from the sleeve

  • The connector is suitable for right-hand threading
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Only use the sleeve with hose 5973101918 and the specified screw-type connectors.


5973 101 912 – 5973 101 922


Threaded sleeves 5973 101 912 and 5973 101 920 have a left-hand coarse thread on the other side. The sleeve is first rolled onto the hose (approx. to the middle).


Attach a screw-type connector inside the sleeve and hose.


Finally, use a wrench to tighten the connection. The connector pushes the hose’s outer edge inside the sleeve and inner edge against the connector.


This way the connection remains sturdy and secure.


The left-hand coarse thread on the sleeve prevents the hose from detaching from the sleeve when the connector is attached to the sleeve.

Hose inner diameter in inches

5/32 in

Nominal diameter

8.75 mm

Length

28 mm

Min./max. external diameter

8.50-8.75 mm

Width across flats

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information