Threading lathe Deprag DP040-003ZR B16
Air Tapper DP 040-003ZRB16
DEPRAG TAPPER DP040-003ZR B16
Art.-no. 0703999037
EAN 4053479949086
Register and access more than 75 000 products
1 Year Warranty
on issues of material and production
Datasheets(X)
Idle speed right | 300 rpm |
Max power | 400 W |
Thread-tapping capacity steel max. | 14 mm |
Thread-tapping capacity aluminium max. | 14 mm |
Air consumption | 500 l/min |
Weight of machine | 2400 g |
Length | 280 mm |
Max. drill chuck span width | 9 mm |
Inner hose diameter | 10 mm |
Connection thread | G 3/8 inch |
Height | 164 mm |
Distance spindle center-outside of housing | 27 mm |
Drill chuck taper | B 16 |
Idle speed left | 250 rpm |
Operating pressure | 6.3 bar |