Welcome to Würth Finland For trade customers only

Tile chisel Max

Tile chisel Max 22
TLECHIS-MAX-L400-W50MM

Art.-no. 064796550

EAN 4065746590891

-
Tile chisel Max

Art.-no. 064796550

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Very good standard tile chisel with tool holder suitable for SDS-max.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For knocking off tiles. Also suitable for light masonry.

Length

400 mm

Width

50 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information