Welcome to Würth Finland For trade customers only

Timber screw Washer head timber screw

Steel zinc plated partial thread washer head TX
SCR-SK-HO-TX40-(A3K)-8X200/100

Art.-no. 0176818200
EAN 4058794166972

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

TX drive


  • No wobbling, optimal centring and longer service life


Washer head


  • Higher head pull-through resistance.

  • Improved tightening of joints, even in deformed wood


Coarse thread


  • Faster screwing than with single-start thread, delivers time savings of up to 20 %


Surface


  • Zinc-plated, blue passivated

  • Increased layer thickness from dia. 4.5 mm, min. 8 µm (A3K)

  • Chromium(VI)-free


Patented threaded tip included


  • Faster screwing

  • Minimised splitting

  • Lower torque when screwing in

  • No pre-drilling required


Friction part


  • The milling shank section, or friction part, releases the shank, reducing the screw-in torque and ensuring faster and more energy-efficient screwing (4 x 40 mm without screw connection).


Construction product approval


  • Verified, consistent quality, statically calculable
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal diameter (d)

8 mm

Length (l)

200 mm

Thread length (lg)

100 mm

Head type

Round washer head

Head diameter (dh)

20 mm

Head height (k)

3.5 mm

Internal drive

TX40

Core diameter

5.30 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information