Timing belt HTD 14M Conti® Synchroforce
Toothed belt HTD 14M, natural rubber
TOBL-SYNCHROFORCE-(HTD 1610 14M 40)
Art.-no. 1807040320
EAN 4053479606347
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Nominal length | 1610 mm |
Teeth spacing (t) | 14 mm |
Nominal width | 40 mm |
Belt height | 10 mm |
Tooth height (ht) | 6.1 mm |
Max. temperature resistance | 100 °C |
Min. temperature resistance | -20 °C |
Material | Synthetic rubber |
Min./max. temperature resistance | -20 to 100 °C |
