Welcome to Würth Finland For trade customers only

Tin stick

Spatulas
PUTTY KNIFE

Art.-no. 0899483

EAN 4053479954172

-
Tin stick

Art.-no. 0899483

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For processing soft solder and tinning paste.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

270 mm

Height

35 mm

Width

40 mm

Product weight (per item)

57.000 g

Material

Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information