Welcome to Würth Finland For trade customers only

Toe warmer Nevercold

Toe warmer Nevercold
AY-TOE-WARMER-NEVERCOLD-SH-L4CM

Art.-no. 9501012638

EAN 6430038642011

-
Toe warmer Nevercold

Art.-no. 9501012638

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A toe warmer that can be inserted in shoes
  • The adhesive surface keeps it in place between the sock and the sole

  • Activates when it comes in contact with air when the packaging is opened

  • Operation time 9 hours

  • Average temperature 36 °C

  • Two hand warmers per pack
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Length

4 cm

Number of pieces

2

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

AY-HNDWARMER-PROTGLOV-57DGR

Additional heat source placed inside a glove
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information