Welcome to Würth Finland For trade customers only

Toilet brush with floor stand 55 cm Sini Pro

Toilet brush set with floor stand SINI Pro
TOILBRSH-FLRSTAND-BLCK-H55CM

Art.-no. 9501015612

EAN 4099618555626

-
Toilet brush with floor stand 55 cm Sini Pro

Art.-no. 9501015612

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Toilet brush and cup-shaped floor holder made of recycled plastic
  • Ergonomic toilet brush

  • Sturdy floor stand

  • Heat resistance of the brush: +130° C

  • Heat resistance of the stand: +60° C


Material


  • Body polypropylene

  • Brush polyester
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Material

PBT - Polybutylene terephthalate

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information