Welcome to Würth Finland For trade customers only

Toilet paper 2-ply

Toilet paper 2-ply
TOILPAP-ROLL-EXTRALONG-2PLIES-493SHT

Art.-no. 0899900252

EAN 4053479044828

-
Toilet paper 2-ply

Art.-no. 0899900252

-
Quantity
PU
x 24 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Comfortable and soft despite high tear resistance
  • Soft and gentle

  • Highly absorbent

  • Tear-proof
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Number of plies

2 PCS

Width

99 mm

Length

125 mm

Length of roll

61.6 m

Number of sheets

493 PCS

Number of rolls

24 PCS

Material

Recycled paper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information