Toilet seat soft IDO GLOW
Toilet seat soft IDO GLOW
TOILSEAT-COV-IDO-GLOW-SOFT
Register and access more than 75 000 products
Datasheets(X)
Colour | White |
Max. length | 44.5 cm |
Material | PP - Polypropylene |
Width | 38 cm |
Internal diameter 2 | 29 cm |
Internal diameter | 22.5 cm |
Thickness | 5.5 cm |
Height | 46 cm |