Toilet seat soft IDO KIMSET
Toilet seat soft IDO KIMSET
TOILSEAT-COV-IDO-KIMSET-SOFT
Register and access more than 75 000 products
Datasheets(X)
Colour | White |
Max. length | 45 cm |
Material | PP - Polypropylene |
Width | 40 cm |
Internal diameter 2 | 30 cm |
Internal diameter | 23.5 cm |
Thickness | 5 cm |
Height | 46 cm |