Welcome to Würth Finland For trade customers only

Tool boxes

Tool box with castors, plastic
TLBOX-BLACK/RED-NO50-675X472X416MM

Art.-no. 0715930088
EAN 4053479953144

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A professional solution for storing and transporting tools.
  • Impact and frost resistant, with a locking carry handle.

  • Includes an open packing case and plastic cubbyholes with a lid.

  • Can be locked with a padlock.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Length x width x height

675 x 416 x 472 mm

Material

PP - Polypropylene

Colour

Black
Red

Product weight (per item)

7500 g

Number of pieces

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information