Tool case Rock Turtle PSS
Tool case Rock Turtle
TLCASE-PE181-ROLLS-470X320X390MM
Art.-no. 071593 666
EAN 4052713955487
Register and access more than 75 000 products
Tool case with wheels and telescopic pull handle. Tools stay securely in place when the tool case is pulled.
The case is made of HDPE material with an aluminium frame. A rugged tool case to suit the most demanding applications.
- Pocket for documents
- 2 metal TSA locks with keys. Ergonomic handle.
- Telescopic handle and big wheels with ball bearings makes it easy to move the case.
- Aluminium frame and rubber protectors on corners.
- Hinge riveted at several points. 2 devices to keep the lid open.
- 8 PSS tool holders in 3 tool panels.
- Can be stacked.
- Outside dimensions: 470 x 390 x 320 mm.
- Weight 8.7 kg and capacity 40 kg.
Datasheets(X)
Height (C) | 390 mm |
Width (A) | 470 mm |
Depth (B) | 320 mm |
Material | PE - Polyethylene |
Product weight (per item) | 9.400 kg |