Welcome to Würth Finland For trade customers only

Top-grain cowhide work glove

Work glove full-grain/split leather without lining
WORKING GLOVE COW LEATHER UNL 11

Art.-no. 09843141
EAN 4053479968858

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Very durable and protective universal work glove.
  • Unlined glove palm full grain leather, otherwise split leather

  • Reinforced wrist


Cat. 2 EN 388 EN407

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Size

11

Material

Leather

Interior finish

Without lining

Standards

EN 388, EN 407

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information